Welcome to Würth Slowakia For trade customers only

Pressure piece set 5 pieces, for MB Sprinter, VW LT and Crafter supporting joints

Pressure piece set, front suspension arm 5 pieces
THRUST KIT WISHBONES IN FRONT 5-PIECES

Art.-no. 1952006570

EAN 4056807273570

Price for selected packaging unit
Pressure piece set 5 pieces, for MB Sprinter, VW LT and Crafter supporting joints

Art.-no. 1952006570

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Tool set for inserting and removing the supporting joints from the front axle suspension arm.
  • Use directly on the vehicle in combination with a press frame or in a workshop press

  • Quick and non-damaging changeover without damaging mount point on suspension arm


Scope of delivery:


  • 1x pressure sleeve Ø 74 x 62 mm x H=110 mm

  • 1x pressure sleeve Ø 74 x 60 mm x H=110 mm

  • 1x pressure sleeve Ø 70 x 55 mm x H=93 mm

  • 1x pressure piece Ø 57 x 70 x 44 mm x H=48 mm, can be used either side

  • 1x pressure piece Ø 72 x 60 mm x H=110 mm after 2006 model year, with stepping
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Mercedes Sprinter from model year 95 (W901-905)

  • VW LT from 1996 to 2006

  • VW Crafter & MB Sprinter (W906) from 2006 as well as Freightliner Sprinter/Dodge

Number of pieces in assortment/set (10)

5

Product weight (per item) (40)

6723.000 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Jack frame system 15 pieces, for silent bearings, 12 tonne set, cars

PRESS FRAME SET F. SILENT BEARING 15PCS

The jack frame is used to remove and install silent bearings, sleeves and bushings on cars, SUVs and vans.
x 1 pcs
Jack frame system 13 pieces, for silent bearings, 17 tonne set, vans, light trucks

PRESS FRAME SET F. SILENT BEARING 20PCS

The jack frame is used to remove and install silent bearings, sleeves and bushings.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information