Welcome to Würth Slowakia For trade customers only

Pressure screw for Basic quick-action clamp

Clamping bolt for vertical and horizontal clamp Basic
CLMPBLT-(F.QCKCLMP-BASIC)-M6X44

Art.-no. 071467735

EAN 4065746392259

Price for selected packaging unit
Pressure screw for Basic quick-action clamp

Art.-no. 071467735

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With vulcanised pressure piece for workpiece protection

Suitable for vertical and horizontal clamps BASIC

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Thread type x nominal diameter (d1)

M6

Length (l1)

44 mm

Diameter (d2)

10 mm

Outer diameter (d3)

16 mm

Product weight (per item)

22.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information