Pressure screw for quick-action clamps
PRESSCR-F.PSHRODCLMP-PRO-SZ0/1-M4X20
Register now and access more than 125,000 products
With removable protective cap made of oil-resistant neoprene to protect sensitive workpieces
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
Thread type x nominal diameter (d1) | M4 |
Length (l1) | 27 mm |
Diameter (d2) | 7 mm |
Outer diameter (d3) | 11 mm |
Min./max. adjustment range (l2) | 12-20 mm |
Product weight (per item) | 3.700 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
