Pressure screw for quick-action clamps
Pressure screw for push rod clamp Pro
PRESSCR-F.PSHRODCLMP-PRO-SZ2-M6X25
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Suitable for push-rod clamp Pro
With removable protective cap made of oil-resistant neoprene to protect sensitive workpieces
		Product information
	
	
		
	
	
		
	Datasheets(X)
![]()  | |
Material  | Steel  | 
Surface  | Zinc plated  | 
Thread type x nominal diameter (d1)  | M6  | 
Length (l1)  | 35 mm  | 
Diameter (d2)  | 10 mm  | 
Outer diameter (d3)  | 15 mm  | 
Min./max. adjustment range (l2)  | 17-25 mm  | 
Product weight (per item)  | 10.699 g  | 
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
