1/2 inch angled extension
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
- Standard: DIN 3123, ISO 3316
- Surface: Chrome-plated
- Drive: 1/2" square socket, ball catch groove
- Tip: 1/2" square head
- Angular movement of up to 8°
Application area
For working in hard-to-reach places
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!