1/2 inch and 1/4 inch socket wrenches Assortment containing 59 pieces
For detailed information, other images and documents, please select individual articles from the following table.
1/2 inch and 1/4 inch socket wrenches Assortment containing 59 pieces
Practical metal box for workshop applications and mobile use, robust design, professional-quality ZEBRA® tool
Exclusively for trade customers
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Very extensive 59 piece assortment in a sturdy metal box
- This assortment provides a comprehensive selection of high-quality basic equipment for the workshop and for mobile use
- The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect
- Valuable tools remain securely in place during transport
- You can see straight away if any tools are missing
Matching sockets and bits for almost any screw
- The 1/4 inch assortment includes 12 sockets with width across flats from 4 to 14 mm and an adapter with quick-change chuck for the 15 bits
- The short bits are suitable for most screw types: PH, slotted, hexagon socket (Allen) and TX
- The 1/2 inch assortment includes 19 sockets with width across flats from 10 to 32 mm
- This makes it suitable for almost all screwing tasks
Powerful and efficient tightening with 1/4 inch and 1/2 inch tools
- The two rigid extensions can be used to transfer force directly
- The flexible extension and plug-in handle for 1/4 inch tools and the angle extensions for both sizes of tools ensure efficient and comfortable working
- The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working
- The small 5° arc swing enables quick and effortless tightening or loosening of the screws
- The reversing lever is used to easily switch between clockwise and anti-clockwise rotation. This makes it possible to use the tool with one hand
Particularly high quality for a long service life
- The surfaces are chrome plated and polished
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The durability of the tools reduces costs for replacement and storage
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!