Welcome to Würth Slowakia For trade customers only
1C epoxy primer

For detailed information, other images and documents, please select individual articles from the following table.

1C epoxy primer

Active corrosion protection with excellent filling properties for metal surfaces, featuring great adhesion.
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
  • Excellent adhesion properties in combination with PU and MS polymer sealing compounds

  • Extremely durable

  • Insulating effect against moisture

  • Excellent dry sanding properties

  • Very fast drying and easy to sand

  • Can be reworked wet-on-wet with filler

  • Can be reworked with VAKU 2C polyester fillers

  • Can be painted over with commercially available solvent- and water-based paints, as well as 1C and 2C topcoats
Notice

Ideal application temperature approx. +18 °C to 25 °C. Check compatibility and adhesion before application. If necessary, apply SR plastic adhesion promoter art. 5867000125 to plastic surfaces. Not suitable for polyvinyl chloride (PVC), polystyrene (PS), polyethylene (PE), polypropylene (PP) and blends of these (e.g. PP/EPDM).