Welcome to Würth Slowakia For trade customers only
ABS special stainless steel wire rope prefabricated

For detailed information, other images and documents, please select individual articles from the following table.

ABS special stainless steel wire rope prefabricated

ABS stainless steel wire rope with pressed-on clevis in 6 and 8 mm and preassembled lengths

See product details

Available in 20 versions
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
  • Stainless steel wire rope made from especially robust V4A steel, for lifeline systems ABS-Lock SYS I-IV, prefabricated with pressed-on clevis and preassembled lengths.

  • Up to 20 m in 2.5 m jumps, from 20 to 80 m in 5 m jumps.

  • Can be made by individual metre from 80 m.