Welcome to Würth Slowakia For trade customers only
Hexagon Socket Head Cap Screw ASME 18.3, plain steel alloy, UNC (comparable with ISO metric thread)

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon Socket Head Cap Screw ASME 18.3, plain steel alloy, UNC (comparable with ISO metric thread)

See product details

Available in 19 versions
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
1 INCH (in) = 25, 4 mm


The alloy strength class is comparable with metric strength class 12.9


Socket screws to ASME B 18.3 do not have the strength class marked on the head since, according to ASTM 574, they have only one strength class.



Standard thread tolerance according to ASME B1.1 = 3A (for external thread)