Welcome to Würth Slowakia For trade customers only
EURASOL connection tape, can be plastered over
EURASOL connection tape, can be plastered over - 1
EURASOL connection tape, can be plastered over - 2
EURASOL connection tape, can be plastered over - 3
EURASOL connection tape, can be plastered over - 4

For detailed information, other images and documents, please select individual articles from the following table.

EURASOL connection tape, can be plastered over

Extremely strong adhesive, can be plastered over, ideal for airtight connection of WÜTOP vapour retarders and vapour barriers
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
  • Excellent adhesive properties due to UV-stabilised acrylic adhesive

  • Very high adhesive strength on many surfaces (see instructions)

  • Very good resistance to condensation and moisture

  • Zone of 20 mm without adhesive in the centre ensures movement absorption during component movements

  • Easy bonding of edges, can be pre-folded as the masking film is divided in the middle

  • Easy removal of the masking film due to protruding edge

  • Very good plaster adhesion due to special non-woven layer

  • Can be exposed to weathering, even in covered outdoor areas, for up to four weeks