For detailed information, other images and documents, please select individual articles from the following table.
Agitator RW 1010
The compact 1010 W agitator with matching mixing tool is ideally suited for a wide range of mixing jobs up to a maximum volume of 40 litres.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Infinitely adjustable speed
Electronic accelerator for soft power delivery
Ergonomic design
- Ergonomically-shaped handle
- Lightweight
- Handle is raised by 50 mm to minimise fatigue when working
Protection from unintentional machine start-up
Inhibitor
Longer service life
Due to carbon brushes with automatic cut-off function
For mixing liquid and powder-based materials like paints, mortar, adhesive, plaster and similar substances.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!