For detailed information, other images and documents, please select individual articles from the following table.
Metal roofing anchoring point Anchor point Lock V standing seam
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Secure all round on standing seam roofing with freely turning anchoring device. The Anchor point ABS-Lock V offers you one anchoring point for 3 people on metal seam roofing. It is clamped firmly to the standing seam roofing on a single seam and ensures particular operating comfort: Its stainless steel eyelet can be freely rotated by 360°. The anchoring device is suitable for standing seam roofing from various manufacturers, e.g. Rheinzink or similar systems.
ST = for aluminium, titanium zinc and steel
CU = for copper standing seams
This anchor point protects roof workers on the edges or in areas where there is a risk of falling through (such as on domed roof lights). The special clamping assembly provides secure holding and protects the roof panels: You do not need to open or drill through the roof.
You can install the ABS-Lock V anchor point on standing seam roofing made from sheet steel from a substrate thickness of 0.5 mm. Stainless steel, copper and titanium zinc substrates require a minimum thickness of 0.6 mm, aluminium roofs are suitable from 0.7 mm.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!