Welcome to Würth Slowakia For trade customers only
Angle grinder EWS 14-125-EQ Universal
Angle grinder EWS 14-125-EQ Universal - 1
Angle grinder EWS 14-125-EQ Universal - 2
Angle grinder EWS 14-125-EQ Universal - 3

For detailed information, other images and documents, please select individual articles from the following table.

Angle grinder EWS 14-125-EQ Universal

Powerful 1400-W universal angle grinder with speed control, anti-vibration handle and the highest power density in its class for rapid progress with work. Ideal for tough rough machining and cutting work.
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
Adapts ideally to the material and task at hand


The infinitely adjustable speed control makes the angle grinder the ideal solution for all applications.



Rapid progress with work


With constant electronics, the speed remains constant, even under load.



Restart protection


Following an interruption in the power supply, the angle grinder does not restart unintentionally, significantly reducing the risk of injury.



Overload protection and soft start


Increases the service life and operational safety of the machine.



Recoil protection


Mechanical decoupling ensures no recoil if the disk locks. For a high level of protection for the user and rapid continuation of work.



Tool-free and fast disc change at the touch of a button


“Q-Nut” quick clamping nut and quickly adjustable protective cover.