Welcome to Würth Slowakia For trade customers only
AW® M6 mm thread bit with patented AW output and colour coding
AW<SUP>®</SUP> M6 mm thread bit with patented AW output and colour coding - 1
AW<SUP>®</SUP> M6 mm thread bit with patented AW output and colour coding - 2

For detailed information, other images and documents, please select individual articles from the following table.

AW® M6 mm thread bit with patented AW output and colour coding

See product details

Available in 1 version
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
Improved long-term durability of the screw connection


  • The patented AW shape of the bit means that ejection forces (come-out) are virtually zero

  • Even force distribution prevents damage to the protective surface layer and therefore ensures better corrosion resistance of the screw heads


Fast, safe and effortless screwing


  • The shape of the AW output optimises power transmission when screwing

  • The precise centring of the bit and the maximised contact area of the bit in the screw drive make it easier to screw correctly, even when carrying out numerous screwdriving operations


One bit for hand and power tools


  • The drive with metric thread ensures that the bit is held securely in the tool


Robust screwdriver bit


  • Both the patented AW design and the material of the bit ensure a service life far above average

  • The durability of the bit reduces replacement and storage costs