Welcome to Würth Slowakia For trade customers only
Metric PH bit

For detailed information, other images and documents, please select individual articles from the following table.

Metric PH bit

10 mm hexagon drive

See product details

Available in 2 versions
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
Fast, safe and effortless screwing


  • The shape of the drive ensures optimal power transmission when screwing

  • The precise centring of the bit and the maximised contact area of the bit in the screw drive make it easier to screw correctly, even when carrying out numerous screwdriving operations


One bit for hand and power tools


  • The drive with metric thread ensures that the bit is held securely in the tool


Robust screwdriver bit


  • The bit material ensures a service life far above average

  • The durability of the bit reduces replacement and storage costs