For detailed information, other images and documents, please select individual articles from the following table.
91-piece 1/4" universal bit assortment
Extensive bit assortment with short and long versions of the most common standard bits. In addition to the bit holder, the set also contains a bit ratchet for using bits without machine
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Contains all bits for the most popular standard screws
70 mm long bits for hard-to-reach places
Simple removal and clearly laid-out storage of bits
- Foam inserts with printed profile designation
- Colour-coded system to identify bit and screw combinations at a glance
Bit ratchet
- Very compact ratchet head, very slim design, 10° offset
- Finely toothed, 64 teeth
- With 2C handle
Bit holder
- Very fast, easy and safe bit change
- One-hand quick-change function: Pressing the button ejects the bit.
- Access to low-lying and hard-to-reach screw heads is possible thanks to the very slim design (max. dia. 10.5 mm)
Each set additionally includes 1x each of 25 mm bits: Hex 1.5 mm; square head 1, 3, 4 mm, and 1x each of 70 mm bits: PH3; PZ3
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!