1/4 inch bit holder with screw-in depth limitation
For detailed information, other images and documents, please select individual articles from the following table.
1/4 inch bit holder with screw-in depth limitation
Impact-resistant bit holder with screw-in depth limitation for RW40 bit
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
For ASSY 4 countersunk head screws
- For fast and flush countersinking of ASSY 4 screws with countersunk head dia. 6, 8 and 10 mm ASSY 4/ASSY plus 4/ASSY plus VG 4 with RW40 bit, length 25 mm for woodworking
Clear overview, quicker working
- Even countersinking of the screws creates an improved screw pattern
- Integrated screwing stop speeds up the screwing process
- Freely rotating stop disc reduces marks on the wood surface
Further advantages
- Knurling on the bit holder sleeve ensures an excellent grip
- Non-magnetic, no chip deposits
Notice
Also suitable for flush countersinking for the following ASSY screws
- RW40 bit: dia. 5 mm ASSY 4 WW steel with countersunk head
- RW30 bit: dia. 6 mm ASSY plus VG 4 CH and ASSY 4 A2 stainless steel with countersunk head
Application area
- For ASSY countersunk head screws from dia. 6 mm with RW40 bits, length 25 mm for woodworking
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!