Bottom bracket tool 16 notches
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
For installing and removing bottom brackets with external bearings
Compatibility
- Bottom bracket rings with 16 notches and a nominal outer diameter of 44 mm, e.g. Shimano Hollowtech II, Truvativ, FSA MegaExo, Campagnolo Ultra-Torque, SRAM/Truvativ GXP etc.
- Shimano disc brake lockrings with 16 notches
Can be used in conjunction with a 1/2 inch ratchet tool, torque wrench, 32 mm socket or wrench
Made of heat-treated steel to ensure the level of stability and durability required for daily use
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!