Welcome to Würth Slowakia For trade customers only
Cable clip
Cable clip - 1
Cable clip - 2

For detailed information, other images and documents, please select individual articles from the following table.

Cable clip

For simple and quick attachment of solar cables
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
  • Robust and durable material made of impact-resistant polypropylene copolymer for use in sunlight and high temperatures.

  • UV-stabilised material for high resistance to adverse weather conditions and reliable outdoor functionality.

  • Tool-free installation by simply clicking the clip into the groove on the aluminium profile.

  • Secure hold on the mounting system and orderly laying of solar cables without crushing.

  • The clip prevents cable breakages, reliably keeps PV cables away from the roof and prevents cables from sagging.

  • Design proven by many years of field trials to be efficient to install, even on large PV systems.
Notice
  • The required number and the positioning of the OMEGA clips depend on the respective installation type.

  • For secure attachment and to prevent the solar cables from sagging, we recommend using one OMEGA cable clip every 40 cm to 50 cm.

  • These cable clips are also suitable for WÜRTH standard rails.
Application area