Welcome to Würth Slowakia For trade customers only
Carpenter's case 34 pieces
Carpenter's case 34 pieces - 1
Carpenter's case 34 pieces - 2
Carpenter's case 34 pieces - 3

For detailed information, other images and documents, please select individual articles from the following table.

Carpenter's case 34 pieces

High-quality, mobile wooden case for use on construction sites and in workshops.
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
Organised tool storage



For hanging the case over the workbench



Case is portable even when open



Dust proof and lockable version



Contents: 34 pieces


  • 1 each of joiners' hammer 230 g, 400 g

  • 1 each of drift punch Ø 2 mm, 4 mm

  • 1 pair of 2C combination pliers, 180 mm

  • 1 pair of pincers, 180 mm

  • 2 screw clamps 160 x 80 mm

  • 1 Japanese saw, 240 mm blade

  • 1 each of 2C screwdriver PZ 1; PZ 2; 1.2 x 7 mm; 1.0 x 5.5 mm; 0.6 x 3.5 mm

  • 1 each of wooden bevelled-edge chisel 4, 6, 10, 12, 16, 20 mm

  • 1 flat hand engineer's file, cut 2, 200 mm

  • 1 rasp, half-round, cut 2, 200 mm

  • 2 wooden file handles, 120 mm

  • 1 spirit level, 60 cm

  • 1 precision square, 250 mm

  • 1 precision bevel, 300 mm

  • 1 small saw bow, 250 mm

  • 1 flat chisel, 25 x 200 mm

  • 1 bit box with bit holder PH 1, PH 2, PH 3, PZ 1, PZ 2, PZ 3

  • 1 cork sanding block, 100 x 60 x 40 mm

  • 1 square reamer, 6 x 100 mm

  • 1 2C cutter, 18 mm blade

  • 1 decorator's stripping knife, 32 mm