Cassette lockring tool
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
- Suitable for the most common tool fitting on 7- to 12-speed cassette lockrings, including models from Shimano, SRAM and other manufacturers
- It also fits disc brake lockrings and lockring adapters with 12 splines, as well as the top caps of some RockShox suspension fork models
- Can be used in conjunction with a 1/2 inch ratchet tool, torque wrench, 21 mm socket or wrench or vice
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!