Central lock MS 5000
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
Material: Die-cast zinc, nickel-plated
Locks from the front
Can be used on left or right
No interchangeable core cylinder
Included in delivery:
- 1 x central lock cylinder
- 1 x locking bar, 14 x 3 x 600 mm
- 3 x sliders with 6 x 15 mm-diameter bolts
- 2 x rod guides
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!