Welcome to Würth Slowakia For trade customers only
Circlip squeezing pliers for drive shafts
Circlip squeezing pliers for drive shafts - 1
Circlip squeezing pliers for drive shafts - 2
Circlip squeezing pliers for drive shafts - 3

For detailed information, other images and documents, please select individual articles from the following table.

Circlip squeezing pliers for drive shafts

Allows the constant velocity joint to be mounted onto the drive shaft
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
  • The special design of the plier head grips the open circlip in 3 positions and presses it together

  • The ring is therefore completely pressed into the ring nut of the drive shaft, allowing the joint to be slid onto the spline profile without any issues

  • Self-closing and thus automatically holds the ring in the closed position