Circlip pliers
For detailed information, other images and documents, please select individual articles from the following table.
Circlip pliers
Especially for removing and inserting wheel bearing circlips on cars and vans
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Easy to use
- Robust pliers with the perfect tip dimensions for stuck and rusted circlips
- Easy access and precise working with the 45° angled tips
- Covers all diameters of circlips used in wheel bearings
Scope of delivery
- 1x wheel bearing circlip pliers type 1, length: 245 mm, ∅ tips 2.3 mm
- 1x wheel bearing circlip pliers type 2, length: 315 mm, ∅ tips 3.2 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!