Clamping bore spreading tool
For detailed information, other images and documents, please select individual articles from the following table.
Clamping bore spreading tool
Compact tool for gentle spreading and holding open of clamping bores on vehicle
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Enables the installation and removal of shock absorbers, spring struts, supporting and ball joints etc.
- Can be placed in small working gaps from 3.9 mm
- Also suitable for wide-open clamping bores, as it expands up to a maximum of 15 mm
- Can be used on both sides
Application area
For BMW, Citroën, Peugeot, Ford, VAG among others.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!