Welcome to Würth Slowakia For trade customers only
Combination wrench assortment, inch Short design, 12 pcs

For detailed information, other images and documents, please select individual articles from the following table.

Combination wrench assortment, inch Short design, 12 pcs

See product details

Available in 1 version

Price for selected packaging unit

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 0800 121 854

Prices for customers after login

Drive: Ring side POWERDRIV, bi-hex



Standard: DIN 3113A/ISO 3318/778



Geometry: Ring side angled 15°, jaw offset 15°



Material: Chromium-vanadium steel



Surface: Chrome-plated, polished heads and ring



Contents: 12 pcs


1 combination wrench in each size (inch) 3/8; 7/16; 1/2; 9/16; 5/8; 11/16; 3/4; 7/8; 1; 1 1/16; 1 1/8; 1 1/4