Welcome to Würth Slowakia For trade customers only
Metric combination wrench with POWERDRIV® drive
Metric combination wrench with POWERDRIV<SUP>®</SUP> drive - 1
Metric combination wrench with POWERDRIV<SUP>®</SUP> drive - 2
Metric combination wrench with POWERDRIV<SUP>®</SUP> drive - 3

For detailed information, other images and documents, please select individual articles from the following table.

Metric combination wrench with POWERDRIV® drive

Extra-slim ZEBRA® professional-quality tool

See product details

Available in 1 version
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
Extra-slim wrench with box and open ends


  • The open end with 15° offset even loosens seized screws

  • The box end with 15° offset can be used to tighten the most common screw types in recessed positions

  • The bi-hex POWERDRIV drive ensures gentle, fast working. To change the direction of rotation, simply turn the wrench around

  • The versatility reduces costs for replacement and storage


Standard-compliant design


  • The tool complies with the DIN 3113 A/ISO 3318/7738 standard for screwdriving tools


Extremely high quality for a long service life


  • With proven chrome-vanadium steel

  • The surfaces are chrome plated and the heads and box end are polished

  • The surface provides lasting resistance against rust and ensures a service life far longer than average

  • The durability of the combination wrench reduces costs for replacement and storage