Compression pressure engraver, 68 pieces. for petrol engines, 4-17 bar
For detailed information, other images and documents, please select individual articles from the following table.
Compression pressure engraver, 68 pieces. for petrol engines, 4-17 bar
Suitable for checking and documenting compression pressure in petrol engines
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Diagram sheet provides dependable verification and is comprehensible to the customer
- Up to 8 tests (+2 reserve tests) can be registered on the wide scale
- For compression pressure measurement, motor-specific adapters are mounted between the engine and the compression pressure engraver
- The extensive assortment of adapters guarantees high market/type coverage
- The device is also equipped with a pressure release button to repeat the measurement if necessary without disconnecting the device/screw-in adapter from the connection
Scope of delivery:
- 1 x compression pressure engraver petrol, 4-17 bar including hose with insertion probe
- 50 x diagram sheets
- 1 x spark plug adapter short in each of M10 x 1.00; M12 x 1.25; M14 x 1.25; M18 x 1.50
- 1 x spark plug adapter long (190 mm) in each of M10 x 1.00; M12 x 1.25; M14 x 1.25
- 5 x replacement rubber for insertion probe
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!