Concealed hinge, Nexis click-on 170
For detailed information, other images and documents, please select individual articles from the following table.
Concealed hinge, Nexis click-on 170
Door opens to 90°–170° without overlap (corner mount). Perfect for cabinets with internal extensions
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Opening angle: 170°
- Easy to access furniture, as the doors open out and away from the access area
- For door thickness up to 26 mm
- With integrated finger protection, therefore no risk of injury, suitable for children's furniture
- Low cup depth (11.5 mm), also suitable for thin or profiled doors
- Compatible with soft-close systems
Notice
Compatible with automatic soft-close systems
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!