Rechargeable LED work light Ergopower 20 W
For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Robust
Aluminium housing with rubber edge
Full capacity immediately available
COB LED light source
Two light modes
1,700 lm and 1,000 lm
Switch mode sequence
Full light – low light - off
Stand variably adjustable
Can be used with tripod
Stand with mounting holes (M8)
Delivered with AC/DC charger
Notice
Li-lon: 7.4 V, 57.72 Wh, 7,800 mAh
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!