Welcome to Würth Slowakia For trade customers only
ABS 18 COMPACT M-CUBE cordless drill driver
ABS 18 COMPACT M-CUBE cordless drill driver - 1
ABS 18 COMPACT M-CUBE cordless drill driver - 2
ABS 18 COMPACT M-CUBE cordless drill driver - 3
ABS 18 COMPACT M-CUBE cordless drill driver - 4
ABS 18 COMPACT M-CUBE cordless drill driver - 5
ABS 18 COMPACT M-CUBE cordless drill driver - 6
ABS 18 COMPACT M-CUBE cordless drill driver - 7

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

ABS 18 COMPACT M-CUBE cordless drill driver

Compact, powerful brushless cordless drill driver for medium-duty screwing and drilling work

See product details

Available in 2 versions

Price for selected packaging unit

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 0800 121 854

Prices for customers after login

  • Continuous monitoring of the motor, because in the event of the motor overheating or becoming jammed or overloaded, the electronic motor protection function switches the motor off prematurely

  • Efficient, low-maintenance, brushless EC motor with power reserves and a long service life, maintains a more stable speed curve even under load

  • The LED light on the battery block ensures a well-lit work area

  • Pleasant, effortless work thanks to the highly compact, ergonomic and lightweight design

  • Maximum service life and low wear

  • 13 mm Röhm metal drill chuck with soldered carbide clamping jaws

  • Electronic signal switch


Wireless device management


  • Location can be determined in conjunction with a W-CONNECT rechargeable battery with W-CONNECT module. The module is not included in the scope of delivery.

  • Localisation: The last known location of the power tool can be viewed via the ORSYonline app.
Application area