Welcome to Würth Slowakia For trade customers only
HSCo8 AlCrN annular cutter
HSCo8 AlCrN annular cutter - 1
HSCo8 AlCrN annular cutter - 2
HSCo8 AlCrN annular cutter - 3
HSCo8 AlCrN annular cutter - 4
HSCo8 AlCrN annular cutter - 5

For detailed information, other images and documents, please select individual articles from the following table.

HSCo8 AlCrN annular cutter

High-performance core drill bits with 55-mm cutting depth, AlCrN-multilayer coating and 8% cobalt alloy for high service life and versatile use with almost all materials such as in conventional steels, cast iron, titanium, stainless steels, heat-resistant and high-strength steels up to 1400 N/mm² in strength. Also suitable for non-ferrous metals, such as aluminium, aluminium alloys, magnesium alloys, brass, bronze and plastics.

See product details

Available in 18 versions

Price for selected packaging unit

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 0800 121 854

Prices for customers after login

Outstanding performance compared to similar uncoated core drill bits


  • Significantly higher service life

  • Up to 60% greater cutting speed

  • Considerably faster drilling progress


AlCrN multilayer wear-protection coating and 8% cobalt alloy


  • Extremely high temperature resistance of up to 1050°C

  • Very high coating hardness of 3000 HV

  • Multilayer construction for optimum chip removal and improved cutting properties (prevents material wear)


For process reliability in almost all materials



Exact guidance, no slippage


Problem-free drilling on curved surfaces and pipes



No predrilling required, no formation of burrs


Eliminates need for pre- and post-machining

Notice
  • Unlike the twist drill, the core drill bit does not machine the entire bore diameter, but rather only a thin material ring. The drill core is ejected by an ejector pin using spring tension; this is not included in the scope of delivery. The drilling times of core drill bits are therefore up to ten times shorter than those of twist drills.

  • Sufficient continuous cooling during the entire drilling process considerably increases the service life of the core drill. Do not use in a dry state.

  • See the overview tables for core drill bits/material assignments as well as cutting values

  • Wear appropriate protective equipment when using the sanding tip, such as Eye protection, hearing protection, protective gloves

  • Set aside loose clothing or jewellery that could get caught in moving parts

  • The core drill bits must not be used manually

  • Before use, please ensure that the tool rotates properly and that the clamping function on the tool drive works correctly
Application area