Crankshaft holding device Ford, Volvo
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
Ford
Mondeo, Galaxy, S-MAX, Focus, Kuga
Volvo
C30, C70, S40, V50, S80, V70, S60, V60, XC60, XC70, V40, XC90
Engine
2.0 Cross Country D3, 2.0 Cross Country D4, 2.0 D3, 2.0 D4, 2.4 D3, 2.4 D4, 2.4 D5, 2.4 D5 Polestar, 2.4 D6 Plug-in Hybrid, 2.4 DRIVe, 2.5, 2.5 FT, 2.5 RS, 2.5 ST, 2.5 ST Mountune, 2.5 Turbo, 2.5 Turbo/T5 Polestar
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!