Welcome to Würth Slowakia For trade customers only
Hexagon nut, low profile DIN 439, brass, plain
Hexagon nut, low profile DIN 439, brass, plain - 1
Hexagon nut, low profile DIN 439, brass, plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut, low profile DIN 439, brass, plain

See product details

Available in 9 versions
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
Notice

DIN 439 shape B has been withdrawn and replaced by ISO 4035. There is some similarity (strength classes for stainless steels changed from 50 to 025 and from 70 to 035) | Widths across flats changed for M10, M12, M14, M22 | Nominal diameter M1.8 removed | Only standard thread is included in ISO 4035.| Fine thread was moved to ISO 8675.