Welcome to Würth Slowakia For trade customers only
Hexagon shoulder screw with long threaded pin DIN 609, steel 10.9, plain
Hexagon shoulder screw with long threaded pin DIN 609, steel 10.9, plain - 1
Hexagon shoulder screw with long threaded pin DIN 609, steel 10.9, plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon shoulder screw with long threaded pin DIN 609, steel 10.9, plain

See product details

Available in 17 versions
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
For absorbing lateral forces


through the screw connection or fasten layers of workpieces to one another.



Ground shoulder shank with tolerance field k6


The shoulder shank with tolerance field k6 is generally combined with bore tolerance H7.



Increases installation productivity


as there is no need to use clamping pins with conventional screws.