Welcome to Würth Slowakia For trade customers only
Hexagon nut with clamping piece (all-metal) fine thread DIN 6925, steel 10, plain
Hexagon nut with clamping piece (all-metal) fine thread DIN 6925, steel 10, plain - 1
Hexagon nut with clamping piece (all-metal) fine thread DIN 6925, steel 10, plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut with clamping piece (all-metal) fine thread DIN 6925, steel 10, plain
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
Notice

DIN 6925 has been withdrawn and replaced by ISO 10513. There is some limited similarity | Nut height changed | Width across flats changed for thread M10, M12 and M14 to 16, 18 and 21 mm | Standard thread has been included in ISO 7042 | Strength class 5 and 6 removed | ISO 10513 applies to the strength classes 8, 10, 12).