Welcome to Würth Slowakia For trade customers only
Hexagon socket screw-in nut with collar DIN 908, steel, silver zinc-flake (ZFSHL)
Hexagon socket screw-in nut with collar DIN 908, steel, silver zinc-flake (ZFSHL) - 1
Hexagon socket screw-in nut with collar DIN 908, steel, silver zinc-flake (ZFSHL) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon socket screw-in nut with collar DIN 908, steel, silver zinc-flake (ZFSHL)

See product details

Available in 2 versions
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
Zinc flake coatings are chrome (VI)-free corrosion protection coatings for commercial vehicle construction, construction machines, agricultural vehicles and equipment, and all other fields that require vehicle construction standard corrosion protection requirements.



The corrosion resistance of ZFHSL is as follows:


  • Diameter ≥ M6 - 480h*

  • Diameter ≥ M10 - 720h*


  • * Guideline values: No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS.


  • The designation ZFSHL refers to the following corrosion coating:


    • Zinc flake coating, with top coat, silver colour, with lubrication that alters the friction coefficient.

    • Adjusted friction coefficient range from 0.09μ - 0.14μ due to top coat with integrated lubricating particles