Hexagonal bolt with thread up to the head
For detailed information, other images and documents, please select individual articles from the following table.
Hexagonal bolt with thread up to the head
DIN 933 steel 10.9, zinc flake, silver, Geomet
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
The GEOMET 321A + PLUS VL coating is a non-electrolytic, aluminium-grey, thin-layered coating consisting of zinc and aluminium flakes together with a transparent top coat.
- Layer thickness: 6-8 µm
- Friction coefficient: 0.09–0.14
Advantages of the GEOMET 321A + PLUS VL coating:
- Contains no chromium VI and no other materials that are hazardous to health
- Fulfils EU directive on end-of-life vehicles.
- Very high corrosion resistance >=720-h salt spray test according to ISO 9227/DIN 50021 (in comparison to yellow galvanised A2C – 72 h)
- Resistance to automotive fuels and fluids (standard fuels, diesel, engine oil, coolant etc.)
- Environmentally friendly, water-based
- Resistant to contact corrosion
- Heat resistance at least 300°C
- Excellent paint adhesion
Notice
DIN 933 has been withdrawn and replaced by ISO 4017. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!