Welcome to Würth Slowakia For trade customers only
Hexagonal nut DIN 934, plain A4-80 stainless steel with 3.1 certificate
Hexagonal nut DIN 934, plain A4-80 stainless steel with 3.1 certificate - 1
Hexagonal nut DIN 934, plain A4-80 stainless steel with 3.1 certificate - 2
Hexagonal nut DIN 934, plain A4-80 stainless steel with 3.1 certificate - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal nut DIN 934, plain A4-80 stainless steel with 3.1 certificate

See product details

Available in 1 version
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
DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).