For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
The GEOMET 321A + PLUS VL coating is a non-electrolytic, aluminium-grey, thin-layered coating consisting of zinc and aluminium flakes together with a transparent top coat.
- Layer thickness: 6-8 µm
- Friction coefficient: 0.09–0.14
Advantages of the GEOMET 321A + PLUS VL coating:
- Contains no chromium VI and no other materials that are hazardous to health
- Fulfils EU directive on end-of-life vehicles. Very high corrosion resistance >=720-h salt spray test according to ISO 9227/DIN 50021 (in comparison to yellow zinc-plated A2C – 72 h)
- Resistance to automotive fuels and fluids (standard fuels, diesel, engine oil, coolant etc.)
- Environmentally friendly, water-based
- Resistant to contact corrosion
- Heat resistance at least 300°C
- Excellent paint adhesion
Hexagon nuts complying with the DIN 934 standard cannot support test loads as per DIN EN ISO 898-2.
- The strength class designation has two vertical bars added before and after the strength code to differentiate.
DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!