Welcome to Würth Slowakia For trade customers only
Hexagon nut with fine thread DIN 934, zinc plated 8 steel with thick-layer passivation (VZD)
Hexagon nut with fine thread DIN 934, zinc plated 8 steel with thick-layer passivation (VZD) - 1
Hexagon nut with fine thread DIN 934, zinc plated 8 steel with thick-layer passivation (VZD) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut with fine thread DIN 934, zinc plated 8 steel with thick-layer passivation (VZD)

See product details

Available in 10 versions
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
Connection elements with zinc-plated chromium(VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium(VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chrome(VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coating distribution
Notice

Hexagon nuts complying with the DIN 934 standard cannot support test loads as per DIN EN ISO 898-2.


  • The strength class designation has two vertical bars added before and after the strength code to differentiate.


DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (nominal diameter changed | Some nut heights changed | Widths across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).