Stud with threaded end ≈ 1.25 d DIN 939, silver zinc-nickel plated 8.8 steel (ZNSHR)
For detailed information, other images and documents, please select individual articles from the following table.
Stud with threaded end ≈ 1.25 d DIN 939, silver zinc-nickel plated 8.8 steel (ZNSHR)
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Connection elements with a galvanised chromium (VI)-free zinc-nickel coating are suitable for applications with a high risk of corrosion. The coating comprises a zinc-nickel alloy layer and a sealing coat (top coat with integrated lubricating particles).
Overview of advantages:
- Corrosion resistance of up to 720 hrs to base metal corrosion in accordance with DIN EN ISO 9227 NSS
- Adjusted friction coefficient range of 0.12 μ–0.18 μ due to top coat with integrated lubricating particles, thermal capacity up to 120°C
- Even coat distribution
- Functional and decorative
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!