DIN 976-1 steel 8.8 zinc plated shape B
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
Notice
From thread diameter M5, stud bolts may be marked with the following colour at one end (face) as an alternative to strength class marking.
Steel 8.8 - RAL 1023 traffic yellow
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!