Hexagon nut, high profile with clamping piece (non-metal insert) DIN 982, A2 stainless steel, plain
		
	For detailed information, other images and documents, please select individual articles from the following table.
Hexagon nut, high profile with clamping piece (non-metal insert) DIN 982, A2 stainless steel, plain
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
						DIN 982 has been withdrawn and replaced by ISO 7040. There is some limited similarity (Threads M7, M18, M22 removed | Threads M3, M4, M30 and M36 were additionally included | Nut height changed | Width across flats for threads M10, M12 and M14 changed to 16 mm, 18 mm and 21 mm | Fine thread was included in ISO 10512 | Strength class 12 removed | ISO 7040 valid for strength classes 5, 8, 10).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!