Welcome to Würth Slowakia For trade customers only
Hexagon nut, high profile, with clamping piece (non-metal insert) fine thread
Hexagon nut, high profile, with clamping piece (non-metal insert) fine thread - 1
Hexagon nut, high profile, with clamping piece (non-metal insert) fine thread - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut, high profile, with clamping piece (non-metal insert) fine thread

DIN 982 steel 10, galvanised, yellow chrome plated (A3C)

See product details

Available in 1 version
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
Notice

DIN 982 has been withdrawn and replaced by ISO 10512. There is some limited similarity (thread M18×2, M18×1.5, M20×2, M22×2, M22×1.5, M27×2, M33×2 and M39×3 removed | Nut height changed | Width across flats changed for thread M10, M12 and M14 to 16, 18 and 21 mm | Standard thread included in ISO 7040 | Strength class 5 and 12 removed | ISO 10512 applies to the strength classes 6, 8, 10).