Welcome to Würth Slowakia For trade customers only
Hexagon nut, low profile, with clamping piece (non-metal insert) DIN 985, zinc plated 8 steel with thick-layer passivation (VZD)
Hexagon nut, low profile, with clamping piece (non-metal insert) DIN 985, zinc plated 8 steel with thick-layer passivation (VZD) - 1
Hexagon nut, low profile, with clamping piece (non-metal insert) DIN 985, zinc plated 8 steel with thick-layer passivation (VZD) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut, low profile, with clamping piece (non-metal insert) DIN 985, zinc plated 8 steel with thick-layer passivation (VZD)
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
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution
Notice
  • Hexagon nuts with lower nominal height complying with DIN 985 cannot support test loads as per ISO 898-2

  • The strength class designation has two vertical bars added before and after the strength code to differentiate.


DIN 985 has been withdrawn and replaced by ISO 10511. There is some limited similarity (thread M7, M18, M22, M27, M33 and threads with nominal diameter > M36 removed | Fine thread removed | Nut height changed | Width across flats changed for threads M10, M12 and M14 to 16, 18 and 21 mm | Strength classes changed to 04 and 05).