Welcome to Würth Slowakia For trade customers only
Terrace construction clamp

For detailed information, other images and documents, please select individual articles from the following table.

Terrace construction clamp

Special one-handed clamp for terrace construction
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
  • Including terrace clamping jaws for terrace construction and 2 universal clamping jaws for versatile use

  • High flexibility as the quick-action clamp is available in a variety of clamping widths

  • Secure clamping of the workpieces with a clamping force of up to 150 kg

  • Can be converted to spreading without tools by pressing the button in the upper part of the clamp

  • Effortless work thanks to the 2-component handle and all essential adjustment options directly on the handle

  • Lasting durability thanks to the fibreglass-reinforced plastic fixed and sliding bars