Welcome to Würth Slowakia For trade customers only
Adjustable clamp screw tap, extra long
Adjustable clamp screw tap, extra long - 1
Adjustable clamp screw tap, extra long - 2
Adjustable clamp screw tap, extra long - 3

For detailed information, other images and documents, please select individual articles from the following table.

Adjustable clamp screw tap, extra long

For the repair and cleaning of the mounting thread of injector adjustable clamps deep in the cylinder head

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 3 versions
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
  • Repair possible without removing the valve cover

  • Special drill bit with TIN coating, extra long 150 mm