For detailed information, other images and documents, please select individual articles from the following table.
Welding unit PinPuller-Spot with LCD display
Universal welding unit for all dent-removal work on steel bodywork.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
LCD display for simple status indication with a selection of pre-set programs
Quick change to ideal setting values of other tools or parameter modification
Precise setting of welding time and welding current for reproducible results
Digital control and phase shifting
Corrosion protection virtually preserved
Extremely short welding time from 0.01 seconds prevents burns on the back of the sheet metal.
Tools are always ready to use
Changeovers eliminated thanks to two independent outputs for different dent-removal tools, e.g. welding pistol, Dent Killer.
Simple and flexible
Requires 230-volt mains connection only
Also suitable for tools without trigger button
Switchable to automatic resolution with time delay of 0.5 seconds
- Welding of PinPuller electrodes
- Welding of corrugated wire
- Compression with copper electrode
- Retraction with carbon electrode
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!