Valve timing supplementary set for VANOS unit, BMW and Ford Ecoboost
For detailed information, other images and documents, please select individual articles from the following table.
Valve timing supplementary set for VANOS unit, BMW and Ford Ecoboost
Tools for removing and refitting the camshaft phaser central valve (VANOS) and for locking the camshaft adjustment wheels
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Application 1: Socket ½ inch 16-point 30 mm
- BMW and Mini (VANOS)
- BMW MINI B36 (1.5 l), B38 (1.2 and 1.5 l), B48 (2.0 l)
- Ford 1.0 Ecoboost Petrol (VCT module)
- Ford C-MAX, Fiesta VII, Focus IV, Puma, Tourneo, Transit Connect
Suitable for the following engine codes
- BMW: B36/B38/B46/B48/B58 engines from year 01/2017 onwards
- Ford: ECOBOOST M1DA/M1DC/M1DD/M1DH/M2DA/M2DB/M2DC/SFDB
Application 2: Adjusting pin for camshaft phaser gear
- Ford: C-Max (from 2017 onwards), Focus (from 2018 onwards), Focus IV (from 2018 onwards), Tourneo, Transit Connect (from 2017 onwards), Puma (from 2019 onwards), Fiesta VII (from 2017 onwards)
- Engine code: B7DA, B3DA, B7JA, B7JB, B7JC, B7JE, BZJA, B7DC, M0JA, M0JB, M0DC, B3GA, B3GB
Use as BMW 2 450 487 or Ford 303-1661/3 and Ford 310-018
Scope of delivery
- 1x special socket 16-point for VANOS unit
- 1x adjusting pin for camshaft phaser gear
Application area
For use on BMW, MINI, Ford Ecoboost, Ford C-MAX, Ford Focus, Ford Tourneo and Ford Transit Connect.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!